Beli hand tapper pin reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  2. EIKO Spiral Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  3. Okazaki Seiko Tapered Pin Reamer
    46%
    Mulai

    Rp389.900

    Okazaki Seiko Tapered Pin Reamer
    Deskripsi:
    MCO material is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Taper: 1/50
  4. TRUSCO Hand Reamer (Pisau Reamer)
    59%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  5. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  6. SOMTA Parallel Hand Reamer (Reamer Tangan)
    48%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp139.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  7. Sherwood Hand Taper Pin Reamer (Rimer Pin)
    Mulai

    Rp869.900

    Sherwood Hand Taper Pin Reamer (Rimer Pin)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
  8. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  9. ENGINEER Taper Reamer (Rimer Peluas Tirus)
    Mulai

    Rp429.900

    ENGINEER Taper Reamer (Rimer Peluas Tirus)
    atribut:
    • Material: High carbon steel
    • Penetration Range: 6.0-30φ mm
    • Overall Length: 145mm
    • Blade length: 107mm
  10. ENGINEER Taper Reamer (Rimer Peluas Tirus)
    40%
    Mulai

    Rp119.900

    ENGINEER Taper Reamer (Rimer Peluas Tirus)
    Deskripsi:
    -Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.
    atribut:
    • Blade Materials: High Carbon Steel
    • Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
  11. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp199.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  12. Okazaki Seiko Hand Reamer (Reamer Tangan)
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamer (Reamer Tangan)
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  13. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp1.199.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  14. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  15. LACO Solid Paint Hot Surface Marker HT34 Paintstick (Spidol Padat)
    Mulai

    Rp99.900

    LACO Solid Paint Hot Surface Marker HT34 Paintstick (Spidol Padat)
    atribut:
    • Material: Pigment
    • Color: White
    • Suitable Temperature Range (degrees): 201 to 982
Daftar Harga hand tapper pin reamer Terbaru November 2026
EIKO Taper Pin ReamersRp669.900
NACHI Taper Pin ReamersRp839.900
EIKO Spiral Hand Reamer (Reamer Tangan)Rp589.900
Okazaki Seiko Tapered Pin ReamerRp389.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
SOMTA Hand Tapper Pin Reamer Straight FluteRp479.900
EIKO Hand Reamer (Reamer Tangan)Rp329.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp139.900
Sherwood Hand Taper Pin Reamer (Rimer Pin)Rp869.900
EIKO Machine ReamersRp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)